Specifications
Details
- Grit NumberP120
- Long DescriptionThe 66623399113 is a locking flap wheel with a P120 grit rating and a maximum speed of 30,000 rpm, ideal for secure finishing applications.
- Max Rpm30000 rpm
- UPC_NO66623399113
Overview
Mfr description
66623399113 1" DIA 120 GRIT FLAP WHEEL
- Long lasting, P-graded aluminum oxide abrasive blend for good life on metals, ranging from carbon to stainless steel, lasting 2 to 3 times longer than competitive wheels on polishing, blending, cleaning, and finishing applications
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Wheels are designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
- Medium grit for blending and applying light scratch patterns