Motion
24026-E1-C3

FAG (SCHAEFFLER)
24026-E1-C3

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open, C3
Mi Item #06323162
MFR #24026-E1-C3
Price$2,122.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24026-E1-C3

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open, C3
Mi Item #06323162
MFR #24026-E1-C3

Mfr description
24026-BE-XL-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,122.84/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3100 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4012802299960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)