Specifications
Dimensions
- Bore Diameter150 mm
- Compatible Bore Diameter150 mm
- Overall Width280 mm
- Width11.0236 in, 280 mm
Details
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)