Motion
Flexadux® PU Flx-Thane® VHD 8 in x 25 ft Clear

FLEXAUST INC
Flexadux® PU Flx-Thane® VHD 8 in x 25 ft Clear

Flexadux® PU Flx-Thane® Ducting Hose - 8.000 in ID, 25 ft Length, Very heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 29.00 psi
Mi Item #06323235
MFR #Flexadux® PU Flx-Thane® VHD 8 in x 25 ft Clear
Price$47.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® VHD 8 in x 25 ft Clear

Flexadux® PU Flx-Thane® Ducting Hose - 8.000 in ID, 25 ft Length, Very heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 29.00 psi
Mi Item #06323235
MFR #Flexadux® PU Flx-Thane® VHD 8 in x 25 ft Clear

Mfr description
8621080025 8" ID X 25' FLX-THANE VHD
  • Very heavy weight polyurethane hose reinforced with a coated spring steel wire helix (sizes 14" I.D. & above not available with a coated wire)
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.70/ft

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Wall Thickness
    0.060 in
  • Weight
    1.90 lbs/ft

Details

  • Application
    Agricultural, Concrete Transport, Food Grade, Grain Vac, Lawn & Leaf Collection, Paper Mills, Street & Parking Lot Sweepers
  • Color
    Clear
  • Compression Ratio
    2:1
  • Construction
    Very heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8621080025
  • Manufacturer Product Page
  • Negative Pressure
    9.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® VHD
  • Technical Data Sheet
  • Temperature Range
    -65 to 200 °F
  • Transported Substance
    Materials
  • Working Pressure
    29.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)