Motion
KK3S-02F
General Purpose Socket - 1/4 in BSPT, 1/4 – 19 Female Thread, 145 psi PSI, 1/8 in Body Size
Mi Item #06323240
MFR #KK3S-02F
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - 1/4 in BSPT, 1/4 – 19 Female Thread, 145 psi PSI, 1/8 in Body Size
Mi Item #06323240
MFR #KK3S-02F

Mfr description
KK3S-02F COUPLER
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Body Size
    1/8 in
  • Weight
    34.4 g

Details

  • Application
    Pneumatic, Water
  • Connection Type
    Female Thread
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in BSPT, 1/4 – 19 Female Thread
  • Hose Connection Type
    Female BSPT
  • Safety Options
    Sleeve Lock
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)