Motion
N0264
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base, Face Mount
MI ITEM #06323928
MFR #N0264
Your Price$595.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base, Face Mount
MI ITEM #06323928
MFR #N0264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$595.27/each(List $714.32)

Overview

Mfr description
0264 1/4HP 1700 RPM 230/460V MOTOR
  • Totally enclosed IP-20 rating.
  • Fan cooled for high output power.
  • Aluminum center ring and end shields for high thermal efficiency and light weight.
  • Permanently lubricated, noise tested ball bearings.
  • Locked bearing design minimizes shaft endplay.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1700 rpm
  • Mounting Type
    Face
  • Description Keyword
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    20
  • Weight
    11 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text