Motion
VFR2100-5FZB
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Plug-in, Base Mounted Plug-In, Without Subplate
Mi Item #06323948
MFR #VFR2100-5FZB
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Plug-in, Base Mounted Plug-In, Without Subplate
Mi Item #06323948
MFR #VFR2100-5FZB

Mfr description
VFR2100-5FZB VALVE SGL PLUG-IN BASE
  • VFR2000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-In
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)