Motion
1/2XRL 4230T COOL 75

GATES RUBBER CO
1/2XRL 4230T COOL 75

4230T Industrial Hose - 1/2 in Inner Diameter, 63 psi Working Pressure, Coolant hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 700 ft Length
Mi Item #06323972
MFR #1/2XRL 4230T COOL 75
Price$2.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL 4230T COOL 75

4230T Industrial Hose - 1/2 in Inner Diameter, 63 psi Working Pressure, Coolant hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 700 ft Length
Mi Item #06323972
MFR #1/2XRL 4230T COOL 75

Mfr description
1/2 4230T COOLANT 75 4230-0060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.10/ft

Specifications

Dimensions

  • Length
    700 ft
  • Minimum Bend Radius
    4 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.81 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    250 psi
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Engine coolant hose such as cab heater or oil cooler. Also suitable for air or water.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Coolant hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Standards Met
    SAE 20R3 Class D2
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053651560
  • Working Pressure
    63 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)