Motion
Flexadux® TR T-7 8 in x 50 ft - Black

FLEXAUST INC
Flexadux® TR T-7 8 in x 50 ft - Black

Flexadux® Ducting Hose - 8.000 in ID, 50 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 4.50 psi
Mi Item #06324022
MFR #Flexadux® TR T-7 8 in x 50 ft - Black
Price$13.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7 8 in x 50 ft - Black

Flexadux® Ducting Hose - 8.000 in ID, 50 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 4.50 psi
Mi Item #06324022
MFR #Flexadux® TR T-7 8 in x 50 ft - Black

Mfr description
8731080050 8" ID X 50' T-7 MEDIUM WEIGHT
  • Good abrasion resistance
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.59/ft

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    8.000 in
  • Length
    50 ft
  • Wall Thickness
    0.030 in
  • Weight
    1.20 lbs/ft

Details

  • Application
    Chemical Plants, Dust Collection, Landfill Venting, Off-Road, Paint Spray Extraction, Pipe Organs, Plastic Bag Machines, Pollution Control, R.V. Manufacturing, Sheet Metal
  • Color
    Black
  • Compression Ratio
    3:1
  • Construction
    Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8731080050
  • Manufacturer Product Page
  • Negative Pressure
    5.50 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR T-7
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    4.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)