Motion
Flex-Tube® TR 2 in x 50 ft

FLEXAUST INC
Flex-Tube® TR 2 in x 50 ft

Ducting Hose - 2.000 in ID, 50 ft Length, Medium weight black co-extruded thermoplastic rubber hose with a rigid black external polypropylene helix, Thermoplastic Material, 20.00 psi
Mi Item #06324025
MFR #Flex-Tube® TR 2 in x 50 ft
Price$6.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® TR 2 in x 50 ft

Ducting Hose - 2.000 in ID, 50 ft Length, Medium weight black co-extruded thermoplastic rubber hose with a rigid black external polypropylene helix, Thermoplastic Material, 20.00 psi
Mi Item #06324025
MFR #Flex-Tube® TR 2 in x 50 ft

Mfr description
3510020050 2" ID X 50' FLEX-TUBE TR MED
  • Ultra smooth interior wall assures efficient airflow
  • Very flexible & crush resistant
  • Tight bend radius
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.70/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.500 in
  • Inside Diameter
    2.000 in
  • Length
    50 ft
  • Wall Thickness
    0.026 in
  • Weight
    0.24 lbs/ft

Details

  • Application
    Industrial Vacuum Cleaners, Textile Fiber Collection
  • Color
    Black with Black Helix
  • Compression Ratio
    2:1
  • Construction
    Medium weight black co-extruded thermoplastic rubber hose with a rigid black external polypropylene helix
  • Hose Material
    Thermoplastic
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3510020050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External Polypropylene Helix
  • Series
    Flex-Tube® TR
  • Technical Data Sheet
  • Temperature Range
    -60 to 300 °F
  • Transported Substance
    Dust, Fume
  • Working Pressure
    20.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)