Motion
Flexadux® PV R-2 4 in x 25 ft

FLEXAUST INC
Flexadux® PV R-2 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Light weight blue or clear PVC hose reinforced with a spring steel wire helix, PVC Material, 8.00 psi
MI ITEM #06324026
MFR #Flexadux® PV R-2 4 in x 25 ft
Price$9.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-2 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Light weight blue or clear PVC hose reinforced with a spring steel wire helix, PVC Material, 8.00 psi
MI ITEM #06324026
MFR #Flexadux® PV R-2 4 in x 25 ft

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.09/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.300 in
  • Inside Diameter
    4.000 in
  • Length
    25 ft
  • Wall Thickness
    0.020 in
  • Weight
    0.36 lbs/ft

Details

  • Application
    Air Duct Cleaning, Chemical Fume Extraction, Clean Rooms, Flame Retardant, Flight Simulators, Food Grade, Furnace Duct Cleaning, Limo A/C Duct, Meat Packing, Pet & Animal Grooming Equipment, Pharmaceutical, Pipe Organs, Pollution Control, Printing, R.V. Manufacturing, Stereo Speakers, Textile Fiber Collection, Welding Fume Extraction
  • Color
    Clear
  • Compression Ratio
    5:1
  • Construction
    Light weight blue or clear PVC hose reinforced with a spring steel wire helix
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8011040025
  • Manufacturer Product Page
  • Negative Pressure
    9.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® PV R-2
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    8.00 psi

Overview

Mfr description
80110400025 4" ID X 25' R-2 CLEAR LIGHT
  • Great flexibility with tight bending characteristics
  • Good chemical & moisture resistance
  • Good compressibility
  • Excellent choice for ventilation applications, dust & fume removal
  • Blue is listed as UL 94V-0 flame retardant
  • Clear is manufactured with FDA acceptable materials
  • Wall Thickness = .020"
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought