Motion
FSP-1 8 in x 25 ft

FLEXAUST INC
FSP-1 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 4.00 psi
MI ITEM #06324028
MFR #FSP-1 8 in x 25 ft
Price$17.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
FSP-1 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 4.00 psi
MI ITEM #06324028
MFR #FSP-1 8 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.74/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.000 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Weight
    1.25 lbs/ft

Details

  • Application
    Auto Tellers, Cab Ventilation, Chemical Fume Extraction, Flame Retardant, HEPA, Hull Sanding Equipment, Landfill Venting, Oil Mist Extraction, Ozone, Paint Spray Extraction, Ultra Violet Dryers, Ventilation, Welding Fume Extraction
  • Coating
    PVC
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    4:1
  • Construction
    Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2460800025
  • Manufacturer Product Page
  • Negative Pressure
    9.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External PVC Wearstrip
  • Series
    Flexaust® FSP-1
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    4.00 psi

Overview

Mfr description
2460800025 8" ID X 25' FSP-1 1-PLY PVC
  • Wearstrip offers additional external brasion & drag resistance
  • Low friction loss
  • Great chemical & moisture resistance
  • Listed as UL 94V-0 flame retardant
  • Other wearstrip colors available
  • Available without a wearstrip for a more economical option
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought