Motion
Springflex® SD-W 8 in x 25 ft

FLEXAUST INC
Springflex® SD-W 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Single-ply yellow neoprene coated polyester fabric hose reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 3.00 psi
Mi Item #06324032
MFR #Springflex® SD-W 8 in x 25 ft
Price$20.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Springflex® SD-W 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Single-ply yellow neoprene coated polyester fabric hose reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 3.00 psi
Mi Item #06324032
MFR #Springflex® SD-W 8 in x 25 ft

Mfr description
3420800025 8" ID X 25' SD-W 1-PLY WITH
  • Ideal for moving large volumes of air in portable or permanent ventilation/exhaust systems
  • Wearstrip offers additional external abrasion & drag resistance
  • Great compressibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.34/ft

Specifications

Dimensions

  • Closed Bend Radius
    5.000 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Weight
    0.40 lbs/ft

Details

  • Application
    Utility Blowers, Aircraft, Chiller, Confined Space Ventilation, Dehumidification, Dog Agility, Event Tent HVAC, Fans & Blowers, Flame Retardant, HVAC, Humidity Control, Laser Engraving, Mining, Smoke Ejectors, Ventilation
  • Coating
    Neoprene
  • Color
    Yellow with Black Wearstrip
  • Compression Ratio
    12:1
  • Construction
    Single-ply yellow neoprene coated polyester fabric hose reinforced with a spring steel wire helix & black external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3420800025
  • Manufacturer Product Page
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire and External PVC Wearstrip
  • Series
    Springflex® SD-W
  • Technical Data Sheet
  • Temperature Range
    -65 to 250 °F
  • Transported Substance
    Air
  • Working Pressure
    3.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)