Motion
White 1.5 in x 25 ft

FLEXAUST INC
White 1.5 in x 25 ft

Ducting Hose - 1.500 in ID, 25 ft Length, Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 30.00 psi
MI ITEM #06324034
MFR #White 1.5 in x 25 ft
Price$19.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
White 1.5 in x 25 ft

Ducting Hose - 1.500 in ID, 25 ft Length, Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 30.00 psi
MI ITEM #06324034
MFR #White 1.5 in x 25 ft

Mfr description
2200150025 1-1/2" ID X 25' WHITE 2-PLY
  • Efficient flow characteristics
  • Designed for applications with wide temperature ranges
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/ft

Specifications

Dimensions

  • Closed Bend Radius
    1.320 in
  • Inside Diameter
    1.500 in
  • Length
    25 ft
  • Weight
    0.20 lbs/ft

Details

  • Application
    Food Grade, HEPA, Pharmaceutical
  • Coating
    Acrylic
  • Color
    White
  • Compression Ratio
    3:1
  • Construction
    Double-ply white acrylic coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2200150025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexaust® White
  • Technical Data Sheet
  • Temperature Range
    -20 to 325 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    30.00 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)