Motion
6203HVZZ

NTN
6203HVZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06324125
MFR #6203HVZZ
Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203HVZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06324125
MFR #6203HVZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.12/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6203HVZZ BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6203HVZZ is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6203HVZZ
  • Manufacturer Upc Number
    3413520357344
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520357344

Overview

Mfr description
6203HVZZ BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought