Motion
44 11 J0

KNIPEX
44 11 J0

5 3/4" Internal Snap Ring Pliers-Forged Tips
MI ITEM #06325080
MFR #44 11 J0
Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 11 J0

5 3/4" Internal Snap Ring Pliers-Forged Tips
MI ITEM #06325080
MFR #44 11 J0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.19/each

Specifications

Dimensions

  • Compatible Bore Diameter
    5/16 in. to 1/2 in.
  • Height
    9/16 in.
  • Length
    5 1/2 in.
  • Overall Depth
    9/16 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    5 3/4 in.
  • Single Part Length
    5 1/2 in.
  • Single Part Width
    5 1/2 in.
  • Storage Dimension Width
    2.0 in.
  • Tip Width
    1/32 in.
  • Tool Weight
    0.2 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Internal Snap Ring Pliers-Forged Tips
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal
  • Jaw Surface Style
    Serrated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221002602
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in
  • Maximum Jaw Opening (Hex)
    1-3/4 in
  • Number Of Pieces
    1
  • UPC_NO
    843221002602

Overview

Mfr description
4411J0 5-3/4" CIRCLIP PLIERS FOR
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 5/16" - 1/2".
  • Solid style, forged.
  • Non-slip, straight solid tips.
  • Tips are forged as one part of the tool.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.
  • Black atramentized pliers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought