Motion
44 11 J1

KNIPEX
44 11 J1

Cobra® Water Pump Pliers - 5 3/4 in. OAL, For Internal Rings
Mi Item #06325081
MFR #44 11 J1
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 11 J1

Cobra® Water Pump Pliers - 5 3/4 in. OAL, For Internal Rings
Mi Item #06325081
MFR #44 11 J1

Mfr description
4411J1 5-1/2" CIRCLIP PLIERS FOR
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 15/32" - 1".
  • Solid style, forged.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Compatible Bore Diameter
    15/32 in. to 1 in.
  • Height
    1/2 in.
  • Length
    5 7/16 in.
  • Overall Depth
    1/2 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    5 3/4 in.
  • Single Part Length
    5 7/16 in.
  • Single Part Width
    5 7/16 in.
  • Storage Dimension Width
    2.0 in.
  • Tip Diameter
    1.30 mm
  • Tip Width
    3/64 in.
  • Tool Weight
    0.2 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Internal Snap Ring Pliers-Forged Tips
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal
  • Jaw Surface Style
    Serrated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221002619
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1-1/4 in
  • Maximum Jaw Opening (Hex)
    1-3/16 in
  • Number Of Pieces
    1
  • UPC_NO
    843221002619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)