Motion
VT307-1DZ1-02

SMC CORP OF AMERICA
VT307-1DZ1-02

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #06325569
MFR #VT307-1DZ1-02
List Price$34.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-1DZ1-02

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #06325569
MFR #VT307-1DZ1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.48/each for your price

Overview

Mfr description
VT307-1DZ1-02 BODY PORTED 3 PORT VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
  • Low Concentration Ozone Resistant

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPT
  • Manufacturer Product Page
  • Valve Function
    Poppet
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text