Motion
81243453

Brite Star
81243453

8" Diam, 1" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Soft Density 6 Grade, 3,400 RPM
MI ITEM #06325580
MFR #81243453
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243453

8" Diam, 1" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Soft Density 6 Grade, 3,400 RPM
MI ITEM #06325580
MFR #81243453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.98/each

Specifications

Dimensions

  • Face Width
    1 in
  • Wheel Diameter
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    6
  • Grade
    Fine
  • Max Rpm
    3400
  • Wheel Type
    Convolute

Overview

Mfr description
81243453 8X1X3" 6SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought