Motion
81243511

Brite Star
81243511

6" Diam, 1/2" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 6,000 RPM
Mi Item #06325583
MFR #81243511
Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243511

6" Diam, 1/2" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 6,000 RPM
Mi Item #06325583
MFR #81243511

Mfr description
81243511 6X1/2X1" 8SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.40/each

Specifications

Dimensions

  • Face Width
    1/2 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Grade
    Fine
  • Max Rpm
    6000
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)