Motion
81243537

Brite Star
81243537

6" Diam, 1/2" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 7 Grade, 6,000 RPM
MI ITEM #06325585
MFR #81243537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243537

6" Diam, 1/2" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 7 Grade, 6,000 RPM
MI ITEM #06325585
MFR #81243537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81243537 6X1/2X1" 7SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    7
  • Face Width
    1/2 in
  • Grade
    Fine
  • Max Rpm
    6000
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought