Motion
81243552

Brite Star
81243552

6" Diam, 1" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 8 Grade, 6,000 RPM
MI ITEM #06325587
MFR #81243552
Price$76.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243552

6" Diam, 1" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 8 Grade, 6,000 RPM
MI ITEM #06325587
MFR #81243552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.95/each

Specifications

Dimensions

  • Face Width
    1 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Grade
    Fine
  • Max Rpm
    6000
  • Wheel Type
    Convolute

Overview

Mfr description
81243552 6X1X1" 8SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought