1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Brite Star
81243602
8" Diam, 1" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Soft Density 7 Grade, 3,400 RPM
MI ITEM #
06325592
MFR #
81243602
Price
$103.98
/each
Qty
Add to Cart
Previous Page
Home
Brite Star 81243602
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite Star
81243602
8" Diam, 1" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Soft Density 7 Grade, 3,400 RPM
MI ITEM #
06325592
MFR #
81243602
Mfr description
81243602 8X1X3" 7SFIN LIGHT DUTY
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$103
.98
/each
Add to Cart
Specifications
Dimensions
Face Width
1 in
Wheel Diameter
8 in
Details
Abrasive Material
Silicon Carbide
Density
7
Grade
Fine
Max Rpm
3400
Wheel Type
Convolute
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items