Motion
81243610

Brite Star
81243610

8" Diam, 1" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 8 Grade, 3,400 RPM
MI ITEM #06325593
MFR #81243610
List Price$101.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243610

8" Diam, 1" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 8 Grade, 3,400 RPM
MI ITEM #06325593
MFR #81243610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.45/each for your price

Overview

Mfr description
81243610 8X1X3" 8SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    3400
  • Wheel Diameter
    8 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text