Motion
81243644

Brite Star
81243644

10" Diam, 1/2" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 7 Grade, 3,600 RPM
MI ITEM #06325596
MFR #81243644
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243644

10" Diam, 1/2" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 7 Grade, 3,600 RPM
MI ITEM #06325596
MFR #81243644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.63/each

Specifications

Dimensions

  • Face Width
    1/2 in
  • Wheel Diameter
    10 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    7
  • Grade
    Fine
  • Max Rpm
    3600
  • Wheel Type
    Convolute

Overview

Mfr description
81243644 10X1/2X5" 7SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought