Motion
81243651

Brite Star
81243651

10" Diam, 1" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 3,600 RPM
MI ITEM #06325597
MFR #81243651
List Price$114.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243651

10" Diam, 1" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 3,600 RPM
MI ITEM #06325597
MFR #81243651

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.28/each for your price

Overview

Mfr description
81243651 10X1X5" 8SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    3600
  • Wheel Diameter
    10 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text