Motion
81243669

Brite Star
81243669

10" Diam, 1" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 7 Grade, 3,600 RPM
MI ITEM #06325598
MFR #81243669
List Price$99.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243669

10" Diam, 1" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 7 Grade, 3,600 RPM
MI ITEM #06325598
MFR #81243669

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.05/each for your price

Overview

Mfr description
81243669 10X1X5" 7SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    7
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    3600
  • Wheel Diameter
    10 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text