Motion
81243685

Brite Star
81243685

12" Diam, 1/2" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 7 Grade, 3,000 RPM
MI ITEM #06325599
MFR #81243685
List Price$99.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243685

12" Diam, 1/2" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 7 Grade, 3,000 RPM
MI ITEM #06325599
MFR #81243685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.05/each for your price

Overview

Mfr description
81243685 12X1/2X5" 7SFIN LIGHT DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    7
  • Face Width
    1/2 in
  • Grade
    Fine
  • Max Rpm
    3000
  • Wheel Diameter
    12 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text