Motion
81243792

Brite Star
81243792

6" Diam, 1/2" Face Width, 1" Center Hole, Coarse Grade, Aluminum Oxide Deburring Wheel - Convolute, Soft Density 6 Grade, 6,000 RPM
MI ITEM #06325603
MFR #81243792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243792

6" Diam, 1/2" Face Width, 1" Center Hole, Coarse Grade, Aluminum Oxide Deburring Wheel - Convolute, Soft Density 6 Grade, 6,000 RPM
MI ITEM #06325603
MFR #81243792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81243792 6X1/2X1" 6ACRS METAL FINISHING
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    6
  • Face Width
    1/2 in
  • Grade
    Coarse
  • Max Rpm
    6000
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought