Motion
81243818

Brite Star
81243818

6" Diam, 1/2" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
Mi Item #06325605
MFR #81243818
Price$59.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243818

6" Diam, 1/2" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
Mi Item #06325605
MFR #81243818

Mfr description
81243818 6X1/2X1" 8AMED HEAVY DUTY
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.80/each

Specifications

Dimensions

  • Face Width
    1/2 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Density
    8
  • Grade
    Medium
  • Max Rpm
    4500
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)