Motion
81243842

Brite Star
81243842

6" Diam, 1/2" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
MI ITEM #06325608
MFR #81243842
List Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243842

6" Diam, 1/2" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
MI ITEM #06325608
MFR #81243842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.33/each for your price

Overview

Mfr description
81243842 6X1/2X1" 8SMED HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    1/2 in
  • Grade
    Medium
  • Max Rpm
    4500
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text