1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Brite Star
81243891
6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Medium Density 6 Grade, 6,000 RPM
MI ITEM #
06325613
MFR #
81243891
Price
$73.35
/each
Qty
Add to Cart
Previous Page
Home
Brite Star 81243891
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite Star
81243891
6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Medium Density 6 Grade, 6,000 RPM
MI ITEM #
06325613
MFR #
81243891
Mfr description
81243891 6X1X1" 6AMED METAL FINISHING
Aluminum Oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
Commonly used on ferrous alloys, high-tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$73
.35
/each
Add to Cart
Specifications
Dimensions
Face Width
1 in
Wheel Diameter
6 in
Details
Abrasive Material
Aluminum Oxide
Density
6
Grade
Medium
Max Rpm
6000
Wheel Type
Convolute
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items