Motion
81243917

Brite Star
81243917

6" Diam, 1" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 4,500 RPM
MI ITEM #06325615
MFR #81243917
Price$91.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243917

6" Diam, 1" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 4,500 RPM
MI ITEM #06325615
MFR #81243917

Mfr description
81243917 6X1X1" 9SFIN HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.65/each

Specifications

Dimensions

  • Face Width
    1 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    9
  • Grade
    Fine
  • Max Rpm
    4500
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)