1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Brite Star
81243925
6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 6,000 RPM
MI ITEM #
06325616
MFR #
81243925
Price
$86.50
/each
Qty
Add to Cart
Previous Page
Home
Brite Star 81243925
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite Star
81243925
6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 6,000 RPM
MI ITEM #
06325616
MFR #
81243925
Mfr description
81243925 6X1X1" 8SMED HEAVY DUTY
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$86
.50
/each
Add to Cart
Specifications
Dimensions
Face Width
1 in
Wheel Diameter
6 in
Details
Abrasive Material
Silicon Carbide
Density
8
Grade
Medium
Max Rpm
6000
Wheel Type
Convolute
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items