Motion
81243966

Brite Star
81243966

6" Diam, 2" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
MI ITEM #06325620
MFR #81243966
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243966

6" Diam, 2" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
MI ITEM #06325620
MFR #81243966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81243966 6X2X1" 8AMED HEAVY DUTY
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    8
  • Face Width
    2 in
  • Grade
    Medium
  • Max Rpm
    4500
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text