Motion
81243990

Brite Star
81243990

6" Diam, 2" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 4,500 RPM
MI ITEM #06325623
MFR #81243990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81243990

6" Diam, 2" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 4,500 RPM
MI ITEM #06325623
MFR #81243990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81243990 6X2X1" 9SFIN HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    9
  • Face Width
    2 in
  • Grade
    Fine
  • Max Rpm
    4500
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text