Motion
81244006

Brite Star
81244006

6" Diam, 2" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
MI ITEM #06325624
MFR #81244006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244006

6" Diam, 2" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 4,500 RPM
MI ITEM #06325624
MFR #81244006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81244006 6X2X1" 8SMED HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    2 in
  • Grade
    Medium
  • Max Rpm
    4500
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought