Motion
81244022

Brite Star
81244022

8" Diam, 3/8" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 8 Grade, 3,400 RPM
MI ITEM #06325626
MFR #81244022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244022

8" Diam, 3/8" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 8 Grade, 3,400 RPM
MI ITEM #06325626
MFR #81244022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81244022 8X3/8X3" SFIN HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    3/8 in
  • Grade
    Fine
  • Max Rpm
    3400
  • Wheel Diameter
    8 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text