Motion
81244030

Brite Star
81244030

8" Diam, 1/2" Face Width, 3" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Extra Hard Density 8 Grade, 3,400 RPM
MI ITEM #06325627
MFR #81244030
List Price$64.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244030

8" Diam, 1/2" Face Width, 3" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Extra Hard Density 8 Grade, 3,400 RPM
MI ITEM #06325627
MFR #81244030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.63/each for your price

Overview

Mfr description
81244030 8X1/2X3" 8AMED HEAVY DUTY
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    8
  • Face Width
    1/2 in
  • Grade
    Medium
  • Max Rpm
    3400
  • Wheel Diameter
    8 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text