Motion
81244063

Brite Star
81244063

8" Diam, 1" Face Width, 3" Center Hole, Coarse Grade, Aluminum Oxide Deburring Wheel - Convolute, Medium Density 6 Grade, 4,500 RPM
MI ITEM #06325630
MFR #81244063
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244063

8" Diam, 1" Face Width, 3" Center Hole, Coarse Grade, Aluminum Oxide Deburring Wheel - Convolute, Medium Density 6 Grade, 4,500 RPM
MI ITEM #06325630
MFR #81244063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81244063 8X1X3" 6ACRS METAL FINISHING
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    6
  • Face Width
    1 in
  • Grade
    Coarse
  • Max Rpm
    4500
  • Wheel Diameter
    8 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text