Motion
81244121

Brite Star
81244121

8" Diam, 1" Face Width, 3" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 3,400 RPM
MI ITEM #06325636
MFR #81244121
List Price$102.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244121

8" Diam, 1" Face Width, 3" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 3,400 RPM
MI ITEM #06325636
MFR #81244121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.58/each for your price

Overview

Mfr description
81244121 8X1X3" 8SMED HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    1 in
  • Grade
    Medium
  • Max Rpm
    3400
  • Wheel Diameter
    8 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text