Motion
81244162

Brite Star
81244162

8" Diam, 2" Face Width, 3" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Soft Density 5 Grade, 3,400 RPM
MI ITEM #06325640
MFR #81244162
List Price$180.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244162

8" Diam, 2" Face Width, 3" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Soft Density 5 Grade, 3,400 RPM
MI ITEM #06325640
MFR #81244162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$180.73/each for your price

Overview

Mfr description
81244162 8X2X3" 5AMED METAL FINISHING
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    5
  • Face Width
    2 in
  • Grade
    Medium
  • Max Rpm
    3400
  • Wheel Diameter
    8 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text