Motion
81244188

Brite Star
81244188

8" Diam, 2" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 4,500 RPM
Mi Item #06325642
MFR #81244188
Price$185.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244188

8" Diam, 2" Face Width, 3" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 4,500 RPM
Mi Item #06325642
MFR #81244188

Mfr description
81244188 8X2X3" 9SFIN HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.23/each

Specifications

Dimensions

  • Face Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    9
  • Grade
    Fine
  • Max Rpm
    4500
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)