Motion
81244212

Brite Star
81244212

10" Diam, 1" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 2,500 RPM
MI ITEM #06325644
MFR #81244212
Price$127.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244212

10" Diam, 1" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 2,500 RPM
MI ITEM #06325644
MFR #81244212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.58/each

Specifications

Dimensions

  • Face Width
    1 in
  • Wheel Diameter
    10 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    9
  • Grade
    Fine
  • Max Rpm
    2500
  • Wheel Type
    Convolute

Overview

Mfr description
81244212 10X1X5" 9SFIN HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought