Motion
81244287

Brite Star
81244287

12" Diam, 1" Face Width, 5" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Soft Density 5 Grade, 3,000 RPM
MI ITEM #06325648
MFR #81244287
List Price$149.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244287

12" Diam, 1" Face Width, 5" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Soft Density 5 Grade, 3,000 RPM
MI ITEM #06325648
MFR #81244287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$149.00/each for your price

Overview

Mfr description
81244287 12X1X5" 5AMED METAL FINISHING
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    5
  • Face Width
    1 in
  • Grade
    Medium
  • Max Rpm
    3000
  • Wheel Diameter
    12 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text