Motion
81244295

Brite Star
81244295

12" Diam, 1" Face Width, 5" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Extra Hard Density 8 Grade, 3,000 RPM
Mi Item #06325649
MFR #81244295
Price$151.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244295

12" Diam, 1" Face Width, 5" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Convolute, Extra Hard Density 8 Grade, 3,000 RPM
Mi Item #06325649
MFR #81244295

Mfr description
81244295 12X1X5" 8AMED HEAVY DUTY
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.05/each

Specifications

Dimensions

  • Face Width
    1 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Density
    8
  • Grade
    Medium
  • Max Rpm
    3000
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)