Motion
81244402

Brite Star
81244402

12" Diam, 2" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 2,100 RPM
Mi Item #06325655
MFR #81244402
Price$290.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244402

12" Diam, 2" Face Width, 5" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Convolute, Extra Hard Density 9 Grade, 2,100 RPM
Mi Item #06325655
MFR #81244402

Mfr description
81244402 12X2X5" 9SFIN HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.33/each

Specifications

Dimensions

  • Face Width
    2 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    9
  • Grade
    Fine
  • Max Rpm
    2100
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)