Motion
41903345

Brite Star
41903345

6" Diam, 1/2" Face Width, 1/2" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Soft Density 2 Grade, 5,000 RPM
Mi Item #06325657
MFR #41903345
Price$54.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903345

6" Diam, 1/2" Face Width, 1/2" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Soft Density 2 Grade, 5,000 RPM
Mi Item #06325657
MFR #41903345

Mfr description
P550600404SF3 6X1/2X1/2 2S FINE BRITE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.13/each

Specifications

Dimensions

  • Face Width
    1/2 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    2
  • Grade
    Fine
  • Max Rpm
    5000
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)