Motion
41903352

Brite Star
41903352

6" Diam, 1/4" Face Width, 1/2" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 5,000 RPM
MI ITEM #06325658
MFR #41903352
List Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903352

6" Diam, 1/4" Face Width, 1/2" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 5,000 RPM
MI ITEM #06325658
MFR #41903352

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.93/each for your price

Overview

Mfr description
P550600204XM01 6X1/4X1/2 2A MED BRITE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    2
  • Face Width
    1/4 in
  • Grade
    Medium
  • Max Rpm
    5000
  • Wheel Diameter
    6 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text