Motion
41903360

Brite Star
41903360

1" Diam, 1" Face Width, 3/16" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Soft Density 2 Grade, 30,100 RPM
MI ITEM #06325659
MFR #41903360
List Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903360

1" Diam, 1" Face Width, 3/16" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Soft Density 2 Grade, 30,100 RPM
MI ITEM #06325659
MFR #41903360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.83/each for your price

Overview

Mfr description
P550101001SF06 1X1X3/16 2S FINE BRITE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    2
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    30100
  • Wheel Diameter
    1 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought